Add More Items
View All Quick Selects
Below you can add an image for 'A2170804 LUTZE INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 230-240V Ac Coil and 1 No Auxiliary Contact
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$857.37
Each
00027557748094|0027557|027557748094|02755774809|74809|DV 603PH Iv|DV-603PH-1V|DV603PHIV|DV-603PH-Iv|Diva Inc 600W 3WY Iv CLM|Lewtron Electronics DV 603PH Iv|Lewtron Electronics DV-603PH-1V|Lewtron Electronics DV603PHIV|Lewtron Electronics DV-603PH-Iv|Lootron Electronics DV 603PH Iv|Lootron Electronics DV-603PH-1V|Lootron Electronics DV603PHIV|Lootron Electronics DV-603PH-Iv|Lutron DV 603PH Iv|Lutron DV-603PH-1V|Lutron DV603PHIV|Lutron DV-603PH-Iv|Lutron Electric DV 603PH Iv|Lutron Electric DV-603PH-1V|Lutr
Total Availability: In Stock
$31.09
A26 3P Contactor, 480/60, 400-4
$717.77
00027557449861|0027557|027557449861|02755744986|44986|CT 600PH WH|CT600PHWH|CT-600PH-WH|Contour Inc 600W Preset Clam White|Lewtron Electronics CT 600PH WH|Lewtron Electronics CT600PHWH|Lewtron Electronics CT-600PH-WH|Lootron Electronics CT 600PH WH|Lootron Electronics CT600PHWH|Lootron Electronics CT-600PH-WH|Lutron CT 600PH WH|Lutron CT600PHWH|Lutron CT-600PH-WH|Lutron Electric CT 600PH WH|Lutron Electric CT600PHWH|Lutron Electric CT-600PH-WH|Lutron Electronics CT 600PH WH|Lutron Electronics CT600PHWH|Lut
$24.54
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
Total Availability:
$128.94
This item is no longer available. Click to view alternate items.
The Model 257 Continuously Monitors 3-Phase Power Lines For Abnormal Conditions. When Properly Adjusted, The Model 257 Monitor Will Detect Phase Loss On A Loaded Motor Even When Regenerated Voltage Is Present. This Device Consists Of A Solid-State Voltage and Phase-Angle Sensing Circuit, Driving An Electromechanical Relay. When Correct Voltage and Phase Rotation Are Applied, The Internal Relay Will Energize. A Fault Condition Will De-Energize The Relay. When The Fault Is Corrected, The Monitor Will Autom
$98.39
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$2,250.59
A Line Bulbs 1600 Lumens Led A21 17W 100EQ E26 CRI90 4000K Dimmable
$11.57
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$85.38
3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 In Overall Height, 1.95 In Overall Length, 1.95 In Overall Width, 3.7 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 5 Oz Weight
$90.53
IEC Contactor, 3 Poles, 45 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 93.6 MM Overall Width, 54 MM Overall Height, 1.28 LB
"00782116979318|0782116|782116979318|78211697931|97931|JE2B2036R|JEZB2036R|Ez Box 20""W X 36""H Galvanized|Cutler Hammer JE2B2036R|Cutler Hammer JEZB2036R|Cutler-Hammer, Inc JE2B2036R|Cutler-Hammer, Inc JEZB2036R|Eatin JE2B2036R|Eatin JEZB2036R|Eaton / Cutler Hammer JE2B2036R|Eaton / Cutler Hammer JEZB2036R|Eaton Electrical JE2B2036R|Eaton Electrical JEZB2036R|Eaton JE2B2036R|Eaton JEZB2036R|Eatton JE2B2036R|Eatton JEZB2036R|Eeton JE2B2036R|Eeton JEZB2036R"
Request Quote
00786685524054|0786685|786685524054|78668552405|52405|HM1VU07CUNBE|HMIVU07CUNBE|Hmi Vu Series Operator Interface|Cutler Hammer HM1VU07CUNBE|Cutler Hammer HMIVU07CUNBE|Cutler-Hammer, Inc HM1VU07CUNBE|Cutler-Hammer, Inc HMIVU07CUNBE|Eatin HM1VU07CUNBE|Eatin HMIVU07CUNBE|Eaton / Cutler Hammer HM1VU07CUNBE|Eaton / Cutler Hammer HMIVU07CUNBE|Eaton Electrical HM1VU07CUNBE|Eaton Electrical HMIVU07CUNBE|Eaton HM1VU07CUNBE|Eaton HMIVU07CUNBE|Eatton HM1VU07CUNBE|Eatton HMIVU07CUNBE|Eeton HM1VU07CUNBE|Eeton Hmivu07cu
$1,065.66
A Line Bulbs 1600 Lumens Led A21 17W 100EQ E26 CRI90 5000K Dimmable
$12.74
Retroreflective Tape, Polystyrene Material, 2 In Overall Length, 1 In Overall Width, 12 In Overall Height, 1 LB
$131.21
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 100A Blade Smartspot® Amp-Trap 2000®
$49.62
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 400A Blade Smartspot® Amp-Trap 2000®
$204.21
00027557670012|0027557|027557670012|02755767001|67001|D 600P WH|D600PWH|D-600P-WH|600W Inc Dimmer P/P White|Lewtron Electronics D 600P WH|Lewtron Electronics D600PWH|Lewtron Electronics D-600P-WH|Lootron Electronics D 600P WH|Lootron Electronics D600PWH|Lootron Electronics D-600P-WH|Lutron D 600P WH|Lutron D600PWH|Lutron D-600P-WH|Lutron Electric D 600P WH|Lutron Electric D600PWH|Lutron Electric D-600P-WH|Lutron Electronics D 600P WH|Lutron Electronics D600PWH|Lutron Electronics D-600P-WH
$9.94
Non-Reversing Starter, 3 Poles, 120 V Ac, 3 Phases, 10 HP Motor Power, 50 A, 4.1999 LB
$3,998.87
Eaton Occupancy Sensor Switch, Dual Tech Motion, Flush, 120/277V, Wire Lead, Ivory, Inc, MLV, Elv, FLR, Halo, Elec MTR LDS, 1-Pole, 3-Way, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V), 1200W (FLR @120V), 2200W (FLR @277V) 717352
$124.02
20
Popularity
Default